ESLON HI-TS fitting Elbow for faucet with insert seat 13 Rp1/2

Sebelum PPN:
Rp289.900
Spesifikasi
Dimension D (mm)24
Dimension H (mm)38
Dimension H1 (mm)29
MaterialThread = JIS B0203 tapered male thread, Insert = JIS H5121 CAC406C
Maximum Operating Temperature (°C)40 (Do not use in piping that is heated by a heat source even if the temperature is below 40)
PVC Pipe Nominal Diameter (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When using adhesive, please be careful about ventilation.
Please use the standard construction method.
Please be sure to refer to the notes on construction, performance, and safety in the catalog reference materials.
Please use Eslon adhesive No.80/No.83 for the adhesive.
Feature
Fitting made of hard vinyl chloride with excellent corrosion resistance. ESLON pipes made from pure rigid vinyl chloride are harmless to the human body and do not impart color or odor to water. HI gold resin was originally developed and adopted, and it is now possible to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional HI resin.
Use
Dedicated to water supply pipes for collective housing, detached houses, shops, facilities, etc. For impact resistant rigid PVC fittings (HI pipe).

Ulasan Produk

Tidak ada ulasan