Z-Saw Mata Gergaji High Spyman P1.4 (Hand Saw Blade)

Sebelum PPN:
Rp129.900
Spesifikasi
Band Width (mm)1.15
Blade Length (mm)225
Cell Spacing (mm)1.41
MaterialHigh-speed steel (blade edge)
TypeSpare blade
Wall Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has excellent durability because the cutting edge is high-speed steel. Both saw blade and handle are compatible. Can cut lead, brass, iron pipe (resin coating), aluminum frame, copper pipe (coated copper pipe), rain gutter (with steel core).

Ulasan Produk

Tidak ada ulasan