WATABE High pressure rubber gloves, normal type, for 7kV or less, small (Sarung Tangan)

Sebelum PPN:
Rp4.499.900
Spesifikasi
AccessoriesStorage powder (10g)
ColorBrown
MaterialNatural rubber
Middle Finger Length (cm)7.9
Operating Voltage (V)7000 or less
Overall Length (cm)46
Palm Circumference (cm)24
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeS
StandardJIS T8112 compliant
Test Voltage (V/minute)20000
Thickness (mm)1.6
TypeOrdinary type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ministry of Health, Labor and Welfare test passed product.
Use
For prevention of electric shock accidents during high voltage live line work and voltage detection.

Ulasan Produk

Tidak ada ulasan