saga High Color Rendering LED Light Flexible Arm type for Visual Inspection

Sebelum PPN:
Rp14.999.900
Spesifikasi
Height (mm)600
Length (mm)72
Light Source20WLED
Power Cable (m)5
Power Consumption (W)20
Power Input (V)AC100
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It emits light similar to that of direct sunlight. It takes up less space than the Z arm stand (ZLS-LED20D) of the same manufacturer. The flexible stand of the FL light allows you to easily set it on the workbench and use the FL light. Since it emits light that is close to parallel rays, it is possible to make polishing scratches on glossy surfaces easier to see. Using the optional color filter makes it easier to see according to the conditions such as the brightness of the environment lighting at the site and the intensity of the reflected light of the inspection object. By using the optional DH-02, you can make it easier to see dull marks and dirt marks that were difficult to see visually.

Ulasan Produk

Tidak ada ulasan