saga High Color Rendering LED Light Direct Mounting type for Visual Inspection

Sebelum PPN:
Rp11.999.900
Spesifikasi
Height (mm)135
Length (mm)72
Light Source20WLED
Power Cable (m)5
Power Consumption (W)20
Power Input (V)AC100
Power SupplyAC100V
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a light developed to emit light close to parallel rays by adopting a high output LED and a special resin lens. Abnormal conditions such as scratches on glossy surfaces can be easily seen. The product consists only of a light head and a power supply unit, so it can be directly attached to the location where you want to use it using screws or a magnet base (sold separately). A uniform irradiation surface with a diameter of about 1m can be obtained by taking a distance of 1m from the inspection object. With a dimming volume, the brightness of the light can be adjusted according to the color of the object, the intensity of the reflected light, the brightness of the inspection environment, etc.

Ulasan Produk

Tidak ada ulasan