Iscar Heliquad chip SDMT-PDR-HQ

Sebelum PPN:
Rp1.499.900 - Rp2.199.900
Spesifikasi
Chip breakerOne side
Clearance Angle (°)15
Corner Radius (mm)0.8
Cutting Blade Length (mm)12.7
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSquare
Socket ShapePartially cylindrical hole one side 40° -60°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Right-angle shoulder cutting is possible by using 4 corners. Reduction of cost per corner. Great corner strength at 90°Corners. Curved cutting edge high rake structure. (Ideal for low horsepower and low rigidity workpieces) Tip repertoire There are 4 types of cutting edge sizes, cutting edge lengths 06, 10, 12, and 16 mm. XOMT0602 / XPMT1004 uses 4 corners, 2 corners each for positive and negative.

Ulasan Produk

Tidak ada ulasan