Z-Saw HardWood H-250

Sebelum PPN:
Rp399.900
Spesifikasi
Band Width (mm)0.68
Blade Length (mm)250
Cell Spacing (mm)1.75
Overall Length (mm)580
Wall Thickness (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Reduces blade wear when cutting hardwood and maintains sharpness for a longer period of time. It is also effective when cutting hard materials such as ipe and ebony, cutting old materials during remodeling, and cutting laminated wood.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait