AUTOMACH Rotary Tool Handworker Y1 Type (Gerinda Mini)

Sebelum PPN:
Rp9.499.900
Spesifikasi
Cable Length (m)2
Number of Stroke Under-No-load12000
Outer Diameter x Total Length (mm)44x228
Overall Length (mm)228
Power (W)80
Rated Current (A)0.8
Vibration Frequency (rpm)0-12000
Voltage (V)AC100 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High-efficiency precision file processing is possible with constant ultra-vibration with an amplitude of 1 mm and a frequency of 12,000 times/min. It is a beautiful finish just by applying it to the processing surface.

Ulasan Produk

Tidak ada ulasan