Yamawa Hand Tap for Bicycle Threads HT-BC

Sebelum PPN:
Rp10.999.900
Spesifikasi
AccuracyP3
Accuracy notationP class
Machine ScrewBicycle Screw
MaterialHigh speed tool steel (HSS)
Nominal SizeBC1-9/16
Number of Flutes4
Number of Threads24
Overall Length (mm)175
Pilot Hole Diameter (mm)38.84
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Length (mm)27
Shank Diameter (mm)32
Shank square (mm)26
Surface TreatmentNon-coated
Thread Number of Chamfer1.5 mountains
TipUp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a tap for bicycle screws (general use).

Ulasan Produk

Tidak ada ulasan