Sebelum PPN:
Rp309.900
Spesifikasi
Overall Length (mm)1200
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.6
Width (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to wind! Excellent anti-slip effect! Effective against rain and sweat! Grip power that does not change even when wet! It has a moist grip and excellent cushioning to relieve fatigue. The surface is specially processed to give it a luxurious feel.

Ulasan Produk

Tidak ada ulasan