ARAO Grip braille panel line

Sebelum PPN:
Rp499.900
Spesifikasi
ColorYellow
Display ItemsLine type
Height (mm)300
MaterialSurface = Elastomer resin, Surface treatment = Acrylic resin, Back = Adhesive tape
Thickness (mm)8
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has cleared the coefficient of sliding resistance (BPN) specified by the Bureau of Construction of the Tokyo Metropolitan Government. It has become a high-grade model with special processing, and the grip power has been improved compared to general Braille panels. In an accelerated weather resistance test, there is almost no color fading or color loss for 3 years. Easy to install with full adhesive tape on the back.

Ulasan Produk

Tidak ada ulasan