BESTTOOL Gokusho Scaffolding/Temporary Safety Hammer 0.9k (Double-ended type/Built-in stainless steel wire) (Martil / Palu)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Head Diameter (mm)38
Head Length (mm)80
Head MaterialCarbon Steel (S-45C)
MaterialSteel pipe = High tension steel pipe, Wire = Stainless steel (2mm), Resin = Ionomer
Overall Length (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Before use, be sure to check that there are no cracks or rattling on the head or handle.
If the grip part becomes loose, etc., please stop using it.
Square and diagonal strikes are dangerous.
Please hit in the center of the face.
Feature
Even if you make a mistake and break the pipe handle, the built-in wire in the pipe connects the head and the grip so that they do not separate, preventing the head from falling off. Approximately 30% less impact sound that leads to noise problems. A high-tension steel pipe with excellent wear resistance is used for the pipe handle. High-tension steel pipe with excellent strength, elongation, and abrasion resistance is used for the pipe handle, which is characterized by its beautiful surface.
Use
For high-place work such as assembling scaffolding and wedge-type scaffolding, dismantling work, etc.

Ulasan Produk

Tidak ada ulasan