BESTTOOL Gokusho Scaffolding/Temporary Safety Hammer 0.85k (Quiet Type/Built-in Stainless Steel Wire) (Martil / Palu)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Head Diameter (mm)33x35
Head Length (mm)80
Head MaterialCarbon Steel (S-45C)
MaterialSteel pipe = High tension steel pipe, Wire = Stainless steel (2mm), Resin = Ionomer
Overall Length (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Even if you make a mistake and break the pipe handle, the built-in wire in the pipe connects the head and the grip so that they do not separate, preventing the head from falling off. Approximately 30% less impact sound that leads to noise problems. Ionomer resin, which has elasticity and flexibility and is extremely resistant to cracks and fissures, is used. A high-tension steel pipe with excellent wear resistance is used for the pipe handle. High-tension steel pipe with excellent strength, elongation, and abrasion resistance is used for the pipe handle, which is characterized by its beautiful surface. It is a safety design (PAT.) equipped with a head fall prevention function.

Ulasan Produk

Tidak ada ulasan