HANAKIGUM Gloves for the glove box Hana Robe K-82 flat (Sarung Tangan)

Sebelum PPN:
Rp5.099.900
Spesifikasi
ColorBlue
MaterialChlorosulfonated polyethylene rubber (CSM)
Middle Finger Length (cm)7.9
Overall Length (cm)80
Palm Circumference (cm)13
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeFree
Thickness (mm)0.4
TypeLeft and right combined use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Glove box 8 inch gloves. Due to its good ozone resistance, it is suitable for use with alkalis and acids. It also has high wear resistance, so it is characterized by less debris due to wear. This model puts the thumb next to the index finger. Can be used for both left and right hands.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait