Motoyuki Safety/Protection Glasses Global So Fit Air (Kacamata Safety)

Sebelum PPN:
Rp509.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Only 26g (body 18g, gasket 8g), one of the lightest in the industry. The industry's top-class light weight and the impact resistance of the American safety standard "ANSI Z87.1", which is said to be the most stringent in the world, and the European standard CE "EN166" are compatible. Uses lenses with 99% UV cut and anti-fog processing. The flexible fitting frame and non-painful rubber nose pads ensure a comfortable fit. Comes with a convenient pouch.
Use
For grinding/polishing/crushing/woodworking/weeding/mowing/sports/cycling.

Ulasan Produk

Tidak ada ulasan