STRONG HOLD Stainless Steel Band 158mm (Pengikat)

Sebelum PPN:
Rp5.599.900
Spesifikasi
ColorBlack
Length (mm)158
MaterialBand = Stainless steel (SUS316L), Coating = Polyester
Maximum Binding Diameter (mm)38
Minimum binding diameter (mm)12.7
Suitable ToolHTMT/ST2MT/GS4MT-E
Tensile Strength (N)445
Thickness (mm)0.25
Width (mm)4.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is fully coated with polyester, it will not damage the binding. It is halogen-free, generates little smoke, and has excellent weather resistance. The unique locking head design provides high loop tensile strength and reduced strength variability. A stainless steel ball inside the head and a hole in the unique locking part create a mechanical wedge mechanism to maintain a secure binding.
Use
For bundling cables in chemical plants and refineries, industrial construction, mining, oil and gas, shipbuilding, etc.

Ulasan Produk

Tidak ada ulasan