Sebelum PPN:
Rp1.099.900
Spesifikasi
Brightness (Lm)200
ColorMulticam
Height (mm)44
Length (mm)37
Light SourceWhite / red
Maximum Lighting Time (hour)130
Power InputAAA alkaline batteries (3) included
Power SupplyAAA alkaline batteries (3) included
Protection ClassIPX4
Total Luminous Flux (Lm)200
Width (mm)58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has a red LED light for using night vision. In addition to the normal high-low mode, the red light intensity can also be adjusted in high-low.

Ulasan Produk

Tidak ada ulasan