Nitto L Fluorescent And Anti-Slip Tape (Lakban Anti Slip / Lakban Safety)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Adhesion Strength (N/25mm)20
AdhesiveAcrylic adhesive
Base MaterialSpecially processed cloth + non-slip layer (artificial abrasive)
ColorFluorescent Tiger (Fluorescent Yellow x Black)
Dimensions, Width W x Length L (mm)100x3000
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)3
Tape Thickness (mm)About 0.6
Tape Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It is not intended for use on uneven surfaces, so please prepare the surface to make it flat before installation.
Do not use in areas where you walk barefoot or wearing socks.
Avoid rainy or cold days, and work when the weather is nice and the temperature is over 10°C.
When storing, avoid direct sunlight and store in a cool place.
Feature
The fluorescent tiger pattern makes it noticeable even from a distance or in dimly lit areas. Can be applied to a variety of outdoor smooth surfaces. Even if it gets wet with water or oil, the anti-slip effect will not change easily. Due to its excellent durability, the anti-slip effect lasts for a long time. Since no drying time is required, the product is effective immediately after installation.
Use
Stairs inside and outside buildings and factories. Building entrances and floors around machine tools. Steps for buses, forklifts, aircraft, etc. Scaffolding for work at high places such as construction sites. Places where anti-slip measures and caution are required. Other locations that may be slippery due to water or oil.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait