SEKISUI Floor Tatami Antibacterial Type Size Blue Violet (Karpet Antibakteri)

Sebelum PPN:
Rp3.999.900
Spesifikasi
ColorBlue Violet
Included AccessoriesJoint sheet
Length (mm)830
MaterialTatami table = Polypropylene (PP)
Thickness (mm)15
Width (mm)830

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used for laying
Feature
It is hygienic by suppressing the growth of bacteria with antibacterial specifications. Resistant to water and stains, easy to clean, and does not easily stain even when wiped with a disinfecting sheet.
Use
For places used by multiple people, such as rest areas, educational facilities, and evacuation centers during disasters

Ulasan Produk

Tidak ada ulasan