HISAGO Floor guidance sticker for outdoor use Please wait here Round (small) Green

Sebelum PPN:
Rp829.900
Spesifikasi
ColorGreen
Display ItemsPlease wait here
Height (mm)140
MaterialAluminium
Type of Terminal FittingAdhesive Labels
Width (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used on public roads or road surfaces where vehicles pass.
- Cannot be used on objects with rough surfaces, natural stones such as marble, granite, sandstone, metal, and wood.
- It may not stick to items that have been processed on the surface, such as waterproofing and antifouling.
- Cannot be used in places where water constantly accumulates or on concrete that is less than 3 months old.
- Although the surface has been treated to prevent slipping, it may become slippery due to the adhesion of moisture and oil or deterioration over time.
Feature
It is a floor induction sticker that can be used outdoors. A round sticker with a foot design that makes it easy to see where you stand. Anti-slip processing is applied to the surface. Excellent durability.
Use
In addition to outdoor asphalt and concrete surfaces, it is recommended for ATMs and stores in station premises and underground malls, tiled restrooms, schools, and public facilities. Useful for ensuring social distancing, organizing and directing queues for outdoor events, etc.

Ulasan Produk

Tidak ada ulasan