HISAGO Floor guidance sticker for carpet please wait here round green

Sebelum PPN:
Rp1.399.900
Spesifikasi
Adhesive ForceStrong Adhesion (Removable)
Adhesive StrengthStrong adhesion (removable)
ColorGreen
Display ItemsPlease wait here
Height (mm)210
MaterialPVC
Thickness (mm)1
TypeFor carpet
Type of Terminal FittingAdhesive Labels
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- It can also be used for pile (cut/loop) carpets, but it cannot be used for long pile carpets.
Cannot be used with natural materials.
Feature
A floor guide sticker that can be applied to tile carpets and punch carpets. Since it uses a soft adhesive, it sticks firmly to the carpet. Glue is hard to leave behind and can be removed cleanly. A protective film is applied to the surface for excellent durability. There is a slit in the release paper so that it is easy to adjust the position when pasting.
Use
Ideal for ensuring social distance and organizing rows in offices, conference rooms, exhibition halls, etc.

Ulasan Produk

Tidak ada ulasan