WANI Flood damage prevention panel Prepared board 3 pieces Water stop plate Folding L shape Disaster prevention Sandbag

Sebelum PPN:
Rp7.199.900
Spesifikasi
Height (mm)500
Length (mm)400
MaterialPolyethylene (PE)
Set ContentsMain body x 3, dedicated clips x 9, reinforcement clips x 3
Width (m)700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Since this product is designed for initial mild flooding, water may leak depending on the conditions of use and the disaster situation.
- In that case, please use a vinyl sheet or water leakage tape.
- The weight of the submerged water stabilizes the product and stops the water.
- When the wind is strong, there is a risk of being blown away, so please take measures such as sandbags, water-filled plastic bottles, etc., or secure them to the building with ropes.
- After use, wash with water, dry and store.
Feature
It is most suitable for the flood measures at the time of the sudden heavy rain. It guides turbid currents to drainage ditches, etc., and reduces the inundation of houses and premises. It is lightweight (2.3 kg per piece) and can be installed quickly. Since it is a joint type, no tools are required. It can be folded for compact storage. It has a handle and is convenient to carry. It can be used repeatedly. EPDM rubber sponge is used for the overlapping part of the back of the back.
Use
Houses, buildings, commercial facilities, condominium entrances, doorways, and flood prevention measures in front of shutters.

Ulasan Produk

Tidak ada ulasan