YOSHINO Flame-resistant Felt (2mm) Single-Sided Coated

Sebelum PPN:
Rp4.499.900 - Rp39.999.900
Spesifikasi
Material100% flame-resistant felt (one side silicone coated)
Thickness (mm)About 2.7
Width (mm)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By press processing, it has excellent surface smoothness and thickness uniformity, and has improved spark-receiving performance. It is light, flexible and has excellent workability. It can be cut with scissors, and the cut surface will not fray.
Use
As a body protection sheet for welding sparks, automobile sheet metal, etc.

Ulasan Produk

Tidak ada ulasan