3M Filter bag for water treatment, polyester, short, 100μm

Sebelum PPN:
Rp379.900
Spesifikasi
Filtration Accuracy (µm)100
MaterialPolyester
Maximum Allowable Positive Differential Pressure (MPa)0.24 (at 20°C)
Maximum Flow Rate (L/minute)340
Maximum Operating Temperature (°C)149
Outer Diameter D x Length L (mm)178x457
Pressure (MPa [kgf/cm²])(Recommended exchange differential pressure) 0.14
Suitable ForEV-S400N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Since this product is not intended for general consumers, the labeling and instruction manuals are not indicated or included for general consumers.
Feature
Suitable for coarse filtration that requires frequent filter replacement. Excellent seal compatibility due to the resin molded ring. In addition, the heat-welding structure eliminates the risk of leakage from the seams, which is a concern with sewing filter bags, and stabilizes filtration accuracy. The filter bag can be folded to reduce bulk, which is effective in reducing disposal costs. Since no metal ring is used, there is no need to separate and dispose of it.
Use
Filtration of cutting / polishing coolant. Filtration of resin liquids, paints, inks, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait