TF SERVICE Fall prevention belt for steel rack, 2400mm for Egard rack, 1 piece, load capacity approx. 100kg

Sebelum PPN:
Rp339.900
Spesifikasi
Belt Thickness (mm)1.3
Belt Width (mm)25
ColorGray
Frontage (mm)Shelf = (suitable) 2400
Load Capacity (kg)100
MaterialBelt = Polypropylene, Buckle = Resin
Set ContentsBelt with buckle = 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be installed in 7 ways, either by passing it through the hole of the support or by wrapping it around. The one-touch resin buckle makes it easy to take out stored items. The one-touch resin buckle makes it easy to take out stored items.
Use
For preventing items loaded on racks from falling.

Ulasan Produk

Tidak ada ulasan