ASADA Eco Saver Tetra

Sebelum PPN:
Rp179.999.900
Spesifikasi
Applicable Cylinder(Float detection type) Float sensor type cylinders (24 L / 40 L / 120 L) (Weight measurement type) When using limit scale: General cylinders (24 L / 40 L / 120 L) (Separate overfill prevention method)
Collection MethodGas compression recovery method / push-pull method (liquid pressure recovery method)
Compressor Power (W)750 oilless type
Corresponding refrigerant typeR12, R22, R500, R502, R114, R124, R134a, R403B, R404A, R407C, R407D, R410A, R412A, R413A, R417A, R422A, R422D, R423A, R507A, R509A, R32
Dimensions (Length L x Width W x Height H) (mm)560x250x380
Included Accessories3/8 charging hose 183cm x 2, 3/8 filter dryer, hose adapter for R410A 5/16 female x 3/8 male, 3/8 ball valve female x male
Noise Level (dB)70
Operating Temperature Range (°C)0 to 40
Power Input (V)100 (50/60Hz)
Recover Capacity (g/minute)(Gas) R22 = 400, R134a = 315, R410A = 325 (Liquid) R22 = 6910, R134a = 4670, R410A = 7190 (Push-pull) R22 = 20140, R134a = 19200, R410A = 19270
Ultimate Vacuum (MPa)Max. -0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided.
The driver will not assist with unloading.
Recovery capacity values are actual measurements taken by the manufacturer. Values may vary depending on recovery conditions. Gas recovery capacity values are based on the JIS B 8629 inspection standard.
EcoSaver Tetra is a 3/8 inch size product. When using, be sure to use Code No. TF128: 3/8 inch 24L recovery cylinder, Code No. TF131: 3/8 inch 40L recovery cylinder, or Code No. TF129: 3/8 inch 120L recovery cylinder.
Ecosaver Tetra is a small, high-speed recovery device. If you need to recover a large amount of R410A, please use it in conjunction with Code No. ES801: Cooling Unit CL3.
Feature
The newly developed horizontally opposed 4-compressor significantly increases the speed of liquid/gas recovery. The horizontally opposed pistons maintain maximum capacity without poor compression due to wear. The fastest recovery speed in the world for a 100V machine. The high-speed turbine fan powerfully cools the compressor head and condenser, achieving high efficiency and durability. Since the refrigerant does not enter the crankcase, damage to bearings, etc. is prevented. It is also possible to recover refrigerant that does not contain oil. Lightweight at 22kg. Compact enough for one person to carry. It can easily be recovered from large refrigeration and air conditioning equipment that is charged with a large amount of refrigerant. Easy-to-use color-coded valve knobs. Any liquid refrigerant remaining in the recovery device is also collected in a cylinder, preventing mixing of different types of refrigerants.
Use
For recovering fluorocarbons when repairing or disposing of commercial refrigeration and air conditioning equipment that requires a large amount of refrigerant, such as packaged air conditioners, gas heat pump air conditioners, chillers, and turbo freezers.

Ulasan Produk

Tidak ada ulasan