Spesifikasi
| Applicable Cylinder | (Float detection type) Float sensor type cylinders (6 L / 12 L / 24 L / 40 L / 120 L) (Weight measurement type) When using limit scale: General cylinders (12 L / 21 L / 24 L / 120 L) (Separate overfill prevention method) |
|---|---|
| Collection Method | Gas compression recovery method / push-pull method (liquid pressure recovery method) |
| Compressor Power (W) | 375 Oilless tin cylinder |
| Corresponding refrigerant type | R12, R22, R500, R502, R114, R124, R134a, R403B, R404A, R407C, R407D, R410A, R412A, R413A, R417A, R422A, R422D, R423A, R507A, R509A, R32 |
| Dimensions (Length L x Width W x Height H) (mm) | 397x239x262 |
| Noise Level (dB) | 67 |
| Operating Temperature Range (°C) | 0 to 40 |
| Power Input (V) | 100 (50/60Hz) |
| Recover Capacity (g/minute) | (Gas) R22 = 200 (280), R410A = 212 (300) (Liquid) R22 = 2150 (2820), R410A = 3860 (1580) (Push-pull) R22 = 4900 (7540), R410A = 5500 (4630) |
| Standard | ARI (AIR-CONDITIONING & REFRIGERATION INSTITUTE) certified product, UL (American Insurance Association safety standard) certified product |
| Ultimate Vacuum (MPa) | -0.09 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. The driver will not assist with unloading.
Recovery capacity values are actual values measured by the manufacturer. Values may vary depending on recovery conditions. Gas recovery capacity values are values based on the JIS B 8629 inspection standard. Recovery capacity values in parentheses are values based on the US ARI-740-98 (a standard that stipulates the US recovery capacity test method for fluorocarbon recovery equipment).
Feature
Equipped with a newly developed horizontally opposed twin compressor, the speed of liquid/gas recovery is significantly increased. Horizontally opposed pistons maintain maximum capacity without poor compression due to wear. High-speed turbine fan powerfully cools the compressor head and condenser, achieving high efficiency and durability. No refrigerant enters the crankcase, preventing damage to bearings, etc. Oil-free refrigerant can also be recovered. The compact size and weight of 13.5 kg makes it easy to move around the site. Gas can be recovered quickly without adjusting the valve throttle. No need to equalize the high and low pressure sides at start-up. It is effective in the summer and for recovering R410A/R32. The built-in stainless steel mesh filter protects the recovery device circuit from dirty refrigerant. Any liquid refrigerant remaining in the recovery device is also collected in a cylinder, preventing mixing of different types of refrigerants. Self-certified conformity products based on Ministry of International Trade and Industry Notification No. 139Use
For recovering refrigerants when repairing or disposing of household and large commercial refrigerators, room air conditioners, packaged air conditioners, large commercial refrigeration and air conditioning equipment, car air conditioners, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
