TRUSCO Eco high performance dust mask

Kondisi Barang:
Sebelum PPN:
Rp569.900
Spesifikasi
ClassificationRL1
Height (mm)118
Included AccessoriesTRF 8539
Inspiratory Resistance (Pa)70
MaterialFacial body = thermoplastic elastomer
Particle Collection Efficiency (%)82.0 and above
SizeM
Specified protection factor4
Suitable ForFiltration media = TRF
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is economical because you only need to replace the filter media. A small and lightweight mask. The design has an exhaust valve on the top of the mask to ensure a wide field of view. No metal parts are used. Since the filtration area is wide, it is possible to use it for a long time without increasing the inhalation resistance. Since it is a mechanical filter, it has stable collection efficiency even when dust is collected.
Use
For sander and grinder work. For civil engineering work. For cleaning work and pesticide spraying. (for wettable powders and powders)

Ulasan Produk

Tidak ada ulasan