Sanko Chemical Dust mask Silky mask DF620N

Sebelum PPN:
Rp829.900
Spesifikasi
Exhaust Resistance (Pa)29
Height (mm)125
Inspiratory Resistance (Pa)32
Maximum Duration Time (hour)11
Particle Collection Efficiency (%)99.4
SizeFree
StandardDS2 Accepted Product (No. TM556)
Width (mm)138

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An eco-friendly mask that does not use metal parts. Adopting a hook type clasp that can adjust the length of the tightening string, and making it a loop type makes it easy to put on and take off the mask. It can be used together with goggles and safety glasses due to the sleek shape of the nose. The facial cloth flexibly deforms according to the shape of the face, and the wide area in contact with the face provides good adhesion.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait