PYOLAN Durable line tape 100mm x 50m yellow

Sebelum PPN:
Rp1.299.900
Spesifikasi
Adhesive Strength (N/10mm)7.6
ColorYellow
Length (m)50
MaterialBase material = Polyethylene cloth, Adhesive = Acrylic
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength (N/10mm)60
Thickness (mm)0.19
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Not suitable for drawing curved lines.
- If the surface to which the tape is applied is dirty, sufficient adhesive strength will not be obtained, so remove dirt, dust, moisture, oil, etc. from the surface before applying.
- This is not an insulating tape, so please do not use it for electrical insulation.
- Do not apply the tape directly to vinyl chloride products, marble, white wood, etc. as it may cause adhesive residue or discoloration.
- Depending on the person to whom you apply it, the surface may become dirty, or adhesive residue or paint peeling may occur. Therefore, please check once before applying important items.
- The values shown (adhesive strength, tensile strength, etc.) are examples of measured values and are not guaranteed values.
Feature
Line tape with very strong durability! A line tape made of PE cloth with improved durability, abrasion resistance, and concealment. Since it uses a PE cloth base material, it is a durable and hard-to-stretch line tape. It can be easily cut by hand without using a knife, so workability is outstanding.
Use
For marking lines on the premises of factories, parking lots, hospitals, etc. For signing information lines for schools, hotels, train stations, etc.

Ulasan Produk

Tidak ada ulasan