NITTO Isolasi Bolak Balik untuk Karet VR-5000 (Double Tape)

Sebelum PPN:
Rp389.900
Spesifikasi
Adhesive Strength (N/10mm)15
ColorWhite
Length (m)50
MaterialBase material = non-woven fabric, adhesive = rubber
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.14
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A special rubber-based adhesive is used to exhibit strong adhesion to various adherends. Excellent repulsion resistance (curved surface adhesion).
Use
For general adhesion of metal plates, plastic plates, rubber plates, foams, etc. For fixing electrical equipment members such as home appliances and OA equipment.

Ulasan Produk

Tidak ada ulasan