SI Double action sander 75mm pad type

Sebelum PPN:
Rp8.899.900
Spesifikasi
Air Consumption (m³/minute)0.41
Exhaust PortRear
Hose connection1/4NPT
Included Accessories1/4 air plug, mini oil
Orbit Diamond (mm)3
Overall Length (mm)166
Pad Dimension (mm)75
Paper Size (mm)75
Rotation Speed No Load (rpm)12500
Suitable Air Pressure (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double rotating sander for final sanding work. Anti-slip effect has been improved with a resin cover. The mini size is perfect for working in small areas. The double action rotation gives a fine finish to the polishing.
Use
For polishing small areas. For blind polishing work after using a single sander. For final polishing of putty polishing. Surfacer, for attaching feet to old coatings.

Ulasan Produk

Tidak ada ulasan