SI Double Action Air Sander

Sebelum PPN:
Rp6.399.900
Spesifikasi
Air Consumption (L/minute)360
Hose FittingRc1/4 inch
Orbital Polishing Diameter (mm)5
Overall Length (mm)155
Paper Size (mm)125
Rotation Speed (rpm)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
There is no rattling on the pad and the finish is smooth. There is no loss of balance due to its small size and light weight, and it has an excellent usability.
Use
For polishing work in all fields such as woodworking and metal

Ulasan Produk

Tidak ada ulasan