GREEN CROSS Sapu Parit (Plastic Broom)

Sebelum PPN:
Rp279.900
Spesifikasi
Brush Part MaterialPolypropylene
Cover MaterialPolyethylene
Handle MaterialBamboo (vinyl chloride film)
Japanese Green Cross No.146150
Length (mm)870
TypeWashable/quick-dry type
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A broom with a brush width of 90 mm, ideal for cleaning narrow spaces such as grooves. Made of lightweight and durable polypropylene, it can be easily washed away with water and has excellent quick-drying properties.
Use
For cleaning narrow areas such as grooves.

Ulasan Produk

Tidak ada ulasan