TRUSCO Disposable vinyl gloves (plastic gloves) with powder M clear (100 pieces) (Sarung Tangan)

Kondisi Barang:
Sebelum PPN:
Rp139.900
Spesifikasi
ColorClear
MaterialVinyl chloride (non-phthalate plasticizer), powder = cornstarch
Middle Finger Length (cm)8
Overall Length (cm)23
Palm Circumference (cm)19
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeM
Thickness (mm)0.08
With or Without PowderYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With a thin finish that fits perfectly in your hand, you can use it as if you were bare hands.
Use
Cleaning work and painting work. Precision machinery industry.

Ulasan Produk

Tidak ada ulasan