Rubbermaid Disposable microfiber pad (150 pieces) (Lap Mikrofiber Sekali Pakai)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Height (mm)3
Length (mm)140
MaterialPE (microfiber), PP (non-woven fabric)
Set ContentsEach box contains 3 bags of 50 pieces each. 50 pieces x 3 bags = 150 pieces
Sheet Size (mm)483x140
Width (mm)483

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The pad is woven with 0.52 denier microfiber in a non-woven fabric, so it is possible to physically scrape off viruses and bacteria. It can be attached to the conventional mop frame with Velcro. If you use the optional quick connect set (RM1835528YL) together, you can easily spray water and liquid agents, leading to more efficient cleaning work. Quantity: 50 sheets x 3 bags = 150 sheets = 1 box

Ulasan Produk

Tidak ada ulasan