Binistar Disposable gloves, extremely thin vinyl gloves, S (100 pieces) (Sarung Tangan)

Sebelum PPN:
Rp199.900
Spesifikasi
ColorTranslucent
EmbossingWithout embossing
FunctionWaterproof, antifouling, oil resistant, flexible, lightweight
MaterialPolyvinyl chloride (PVC)
Middle Finger Length (cm)7.2
Overall Length (cm)23
Palm Circumference (cm)17
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeS
Thickness (mm)0.08
With or Without PowderNon powder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Made of PVC to protect hands from water, oil and dirt. Sanitary powder-free type. Suitable for detailed work using fingertips due to its flexibility and light weight. It is a disposable left and right type that can be used casually when necessary.

Ulasan Produk

Tidak ada ulasan