Parker Depth Filter Cartridge Absolute Series (Katrid Filter Cairan)

Sebelum PPN:
Rp429.900 - Rp1.299.900
Spesifikasi
Inner Diameter (mm)28
MaterialFilter media = Polypropylene (PP)
Maximum Operating Temperature (°C)80
Outer Diameter (mm)63
Recommended Replacement Differential Pressure (MPa)0.14-0.21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Filtration rate is over 99%. The two-layer structure cartridge has a high ability to collect impurities and has a long life. The 100% polypropylene construction allows for compatibility with a wide range of fluids. Molded by heat welding without using adhesives or binders. Conforms to 21 CFR (Food Sanitation Act). Conforms to food contact materials of EC Directives. High filtration performance using ultra-fine polypropylene fibers.
Use
Cleaning liquid, plating liquid, oil, RO membrane pretreatment, membrane membrane pretreatment, deionized water pretreatment, various chemicals, developer.

Ulasan Produk

Tidak ada ulasan