SanACE DC Fan (Kipas Pendingin)

Sebelum PPN:
Rp669.900
Spesifikasi
Expected Life (hour)60000 (60°C), 90000 (40°C)
Fan Blade MaterialResin (flame retardant grade UL94V-1)
Frame MaterialResin (Flame retardant grade UL94V-0)
Input Voltage (V)DC12
Maximum Airflow (m³/minute)1.03
Maximum static pressure (Pa)35.3
Operating Temperature Range (°C)-10 to +60 (no condensation)
Protective FunctionBurnout protection function when locked, power lead wire reverse connection protection function
Rated Current (A)0.13
Rated Input Power (W)1.56
Rated Rotation Speed (rpm)2900
SensorWithout sensor
ShapeSquare
Size (mm)80x80
Sound Pressure Level (dB)29
Thickness (mm)25
TypeDC fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
In addition to high air volume and low noise, it is highly evaluated in terms of reliability. Double ball bearings are used for the bearings to achieve high stability. It works easily just by connecting a DC power supply (2 wires: red + / black-) (only without sensor).

Ulasan Produk

Tidak ada ulasan