Nichiban Isolasi Bolak Balik Non-Woven NW-25 (Double Tape)

Sebelum PPN:
Rp129.900
Spesifikasi
AdhesiveAcrylic
Adhesive MaterialsPaper
Base Material40% recycled pulp content recycled paper
Main WorksParts
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)10
Tape Thickness (mm)0.09
Tape Width (mm)25
TypeGeneral type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double-sided paper tape that is convenient for creating scraps such as magazines and newspapers and sample books.
Use
Pasting documents and drawings, scrapping, layout and editing work, etc.

Ulasan Produk

Tidak ada ulasan