Vessel Cushion Drill for Ironwork 6 Piece Set Φ2.5x90mm (Set Mata Bor Hexagonal)

Sebelum PPN:
Rp379.900
Spesifikasi
Blade Diameter (mm)2.5
Flute Length (mm)30
MaterialDrill = HSS, Shank = Bit material
Overall Length (mm)90
Set Contents2.5(mm) x 6
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be careful as the drill will be very hot immediately after drilling and may cause burns.
- Firmly fix the workpiece and press the drill at right angles to the workpiece.
- Do not use with an impact driver.
- Be sure to wear safety glasses.
- Do not use if the product has friction or chipping.
Feature
The cushion ring (PAT.) suppresses rattling and enables accurate drilling. Uses X-shaped thinning on the cutting edge. High-speed drilling is possible with light force without the need for a center punch. It bites well and does not require punching. It is used for 3.0mm or more where it is effective. High hardness HSS (high speed steel) maintains sharp sharpness. Integrated by press drawing around a grooved drill.
Use
For drilling various holes in iron, light metals, synthetic resins, wood, etc., and for drilling pilot holes for taps.

Ulasan Produk

Tidak ada ulasan