AUTOMACH Curved fin sander (curved/uneven surface) with speed control

Sebelum PPN:
Rp13.999.900
Spesifikasi
Cable Length (m)2
Dimensions (mm)44x260x67
Number of Operations (times/minute)0 to 12000
Overall Length (mm)270
Power Consumption (W)120
Power Input (V)AC100 (50/60Hz)
Rated Current (A)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it can absorb impact, it can polish 2 or 3 sides at the same time, even on curved surfaces, irregularities, and narrow corners. High-speed finish polishing can be performed on all curved surfaces and irregularities of machines and woodwork.

Ulasan Produk

Tidak ada ulasan