3M Colored Plastic Tape(Lane Marking Tape)

Sebelum PPN:
Rp1.899.900
Spesifikasi
AdhesiveRubber type
Base MaterialVinyl chloride
Length (m)32.9
Main applicationFor display and safety
Tape Length (m)32.9
Tape Thickness (mm)0.13
Tape Width (mm)50
Tensile Strength (N/10mm)27
Thickness (mm)0.13
Where to UseIndoor
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The base material fits well and once stretched, it is difficult to return to its original shape, so it can be applied to uneven surfaces and curves can be drawn. It is used for partition lines, color-coded markings, lid stickers, etc. The glue does not stick out, and it uses an adhesive that does not leave a sticky residue even when the tape is removed.
Use
Indoor use. For signs, decorations, and lane markings

Ulasan Produk

Tidak ada ulasan