Kanenori Pruning Shears Choi (Gunting Ranting / Dahan)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Blade Length (mm)135
Cutting Capacity (mm)10
Handle Length (mm)210
MaterialBlade = special steel for cutting tools, handle = oak
Overall Length (mm)370

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please do not use it on live wood, or on anything other than wood.
To prevent injury, wear gloves when working.
Forcible use may cause blade chipping or blade breakage.
Feature
It is a cutlery made by quenching cutlery steel by a skilled craftsman. It is compact and ideal for pruning flowers and twigs in the garden. Easy to store.
Use
For general pruning.

Ulasan Produk

Tidak ada ulasan