ANSELL Gloves Chemical-Resistant Nitrile Rubber Disposable Microflex (Sarung Tangan Nitrile Disposable)

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlue
EmbossingNone
MaterialNitrile rubber (NBR)
Overall Length (cm)24
Thickness (mm)0.07
With or Without PowderNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has an ergonomic design that reduces hand fatigue. Adopts ERGOFORM technology to support normal musculoskeletal function and improve worker productivity. It is a thin design that allows you to feel the delicate sensation of your fingertips. It provides excellent barrier performance with an Acceptable Quality Level (AQL) of 0.65 against pinholes. Lightweight, durable nitrile gloves that support normal musculoskeletal function for increased worker productivity.
Use
Enhanced fingertip sensitivity for general purpose automotive after-sales service, factory disinfection and sanitation, all food-touching food processing, and surgeries where applications require extra precision to track and process samples For general patient care to protect healthcare workers and patients from type I allergy (latex).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait