DAILOVE Chemical protection gloves Dairobe Value YN5011 LL size (Sarung Tangan)

Sebelum PPN:
Rp97.900
Spesifikasi
ColorGreen
FunctionSolvent resistant
Material(Table) Nitrile rubber, (Back) Flocking
Overall Length (cm)33
ROHS Directive (Corresponding to 10 Substances)Correspondence
SizeLL
Thickness (mm)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
These gloves can be used for a wide range of purposes, including architectural painting, printing plate cleaning, parts cleaning, degreasing, spraying pesticides, and cleaning. They can be used comfortably when working with chemicals such as organic solvents, thinners, cleaning agents, and paints. They provide protection against abrasion, punctures, and chemicals, increasing work safety. They are textured to provide grip in both dry and wet conditions. The lining is flocked to prevent stickiness due to hand sweat. They are resistant to hardening and durable, and can maintain high workability even when working with thinners for long periods of time. EN ISO 374-5 (Virus) certified. For virus prevention in sanitary environments. <Main compatible chemicals> Methanol, IPA (isopropyl alcohol), toluene, xylene, benzene, acetonitrile, carbon tetrachloride, formaldehyde, ethyl acetate, gasoline, kerosene, various oils, etc.

Ulasan Produk

Tidak ada ulasan