SAKASE Business Cassetter(A4 type)

Sebelum PPN:
Rp829.900
Spesifikasi
Drawer Inner Dimensions (Width x Depth x Height) (mm)233x338x104
Height (mm)125
Included AccessoriesName card
Length (mm)362
MaterialReinforced styrene resin
Number of Drawers1
Opening Width (mm)247
Outer Frame1
SizeA4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be connected to B5 type business cassettes.
Feature
The body of the business cassette has a groove for connection. Just slide it according to the groove to connect it firmly and remove it smoothly. It is a mechanism that opens the front cover in conjunction with the drawer.

Ulasan Produk

Tidak ada ulasan