Mina Bubble Wrap Cushioning Material Pack (Plastik Gelembung)

Sebelum PPN:
Rp6.699.900
Spesifikasi
ColorTransparent
Length (m)42
MaterialPolyethylene
Particle Size (mm)10
Structure2 layers
Thickness (mm)4
Thread Gauge#641SL
Width (mm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- As it is flammable, please keep it away from open flames or stoves.
Depending on the conditions of use, there may be grain marks on the package, so please check.
Avoid direct sunlight and store and use at normal temperature and humidity.
Some metals, plastics, and glass may leave traces of particles, so please avoid direct packaging.
Feature
A special resin with mild adhesiveness is used. There is no glue residue after peeling off. Since no paper is required, less waste is generated, and it is also effective for ISO14001. The benefits of bubble wrap remain the same. Excellent cushioning, heat insulation, and flexibility.
Use
Protective and cushioning material for packing when moving. Packaging and cushioning materials for glass and ceramics. for thermal insulation. For packing materials for mail order. For improving the packing work of each company.

Ulasan Produk

Tidak ada ulasan