BESTTOOL BEST Short type socket bit for corrugated plate hook bolt 8mm

Sebelum PPN:
Rp129.900
Spesifikasi
Hex Size, Across Flats (mm)8
MaterialSocket = chrome vanadium steel (Cr-V), hexagonal shaft = SNCM steel
Overall Length (mm)55
Shank (mm)6.35
ShapeOpposite sides = Hexagonal
Typehexagonal caliber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is designed to match the full length of the corrugated plate hook bolt, so even compact specifications can be tightened firmly to the end. CR-V is used for the socket part, SNCM steel is used for the hexagonal shaft part, and the quenching hardness is HRC60±2 for excellent accuracy. The product meets the DIN West German standard, with the two-sided width intersection of the socket part being within 9/100 mm.

Ulasan Produk

Tidak ada ulasan