Moldex Earplug Battle Plug 6498 + Camo Plug 6608 without Cord (Penyumbat Telinga)

Sebelum PPN:
Rp859.900
Spesifikasi
ColorMilitary
CordNone
Height (mm)2.3
Length (mm)1.8
MaterialThermoplastic elastomer resin, urethane foam
Set Contents6498 Battle Plug, 6608 Camo Plug
SizeM
Width (mm)5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a high-performance camouflage color type for US military specifications. Earplugs with a combo case of battle plugs for impact sounds and general-purpose earplugs.
Use
For indoor and outdoor military exercises.

Ulasan Produk

Tidak ada ulasan